HT8GDGBF3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8GDGBF3 Eaton Switches, HT800 Series, ILLUM GRN PB w/ GUARD, 24V FV, LED W/ NC

MFG Item Number
HT8GDGBF3

HT8GDGBF3 Eaton Switches, HT800 Series, ILLUM GRN PB w/ GUARD, 24V FV, LED W/ NC

MFG Item Number
HT8GDGBF3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8GDGBF3
ILLUM GRN PB w/ GUARD, 24V FV, LED W/ NC

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8GDGBF3
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton 30.5 mm Watertight/Oiltight Pushbutton, Extended, Green Actuator, Chrome bezel, 1NC, Illuminated, Green lens, LED, full voltage, 24 Vac/Vdc Light Unit, Momentary, Plastic, Guarded, HT800 Series
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 1NC
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Extended
Operator Color Green
Net Weight 0.4 lbs
Gross Weight 0.4 lbs