HT8GDYF3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8GDYF3 Eaton Switches, HT800 Series, ILLUM YEL PB w/ GUARD, 24V FV, LED

MFG Item Number
HT8GDYF3

HT8GDYF3 Eaton Switches, HT800 Series, ILLUM YEL PB w/ GUARD, 24V FV, LED

MFG Item Number
HT8GDYF3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8GDYF3
ILLUM YEL PB w/ GUARD, 24V FV, LED

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8GDYF3
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description 30.5 mm, Watertight/Oiltight-HT800, Guarded illuminated pushbutton, NEMA 3, 3R, 4, 4X, 12 and 13, Momentary, Extended, LED, full voltage light unit, Yellow lens, 24 Vac/dc, Chrome bezel, Plastic
Illuminated Yes
Operation Momentary
Mounting 30 mm
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Extended
Operator Color Yellow
Net Weight 0.4 lbs
Gross Weight 0.4 lbs