HT8GTRF3
Eaton Pilot Lights, HT800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8GTRF3 Eaton Pilot Lights, HT800 Series, PUSH-TO-TEST Indic LGT 24V FV LED RD

MFG Item Number
HT8GTRF3

HT8GTRF3 Eaton Pilot Lights, HT800 Series, PUSH-TO-TEST Indic LGT 24V FV LED RD

MFG Item Number
HT8GTRF3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, HT800 Series
Item #
HT8GTRF3
PUSH-TO-TEST Indic LGT 24V FV LED RD

HT800 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Manufacturer Part Number HT8GTRF3
Manufacturer Eaton
Product Series HT800
Family Series Eaton Pilot Lights, HT800 Series
Description Eaton HT800 pushbutton, Watertight and Oiltight Indicating Light, PresTest, Chrome, Full-voltage LED, Plastic, Illuminated, Red, 24 V, NEMA 3, 3R, 4, 4X, 12, 13, Momentary
Push-to-Test Yes
Mounting 30 mm
Lamp Type LED
Lens Color Red
Nominal Lamp Voltage 24 VAC
Gross Weight 0 lbs
Net Weight 0 lbs