HT8GVBV3
Eaton Pilot Lights, HT800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HT8GVBV3 Eaton Pilot Lights, HT800 Series, PUSH-TO-TEST Indic LGT 24V FV INCBU
MFG Item Number
HT8GVBV3

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HT8GVBV3 Eaton Pilot Lights, HT800 Series, PUSH-TO-TEST Indic LGT 24V FV INCBU

MFG Item Number
HT8GVBV3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, HT800 Series
Item #
HT8GVBV3
PUSH-TO-TEST Indic LGT 24V FV INCBU

HT800 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Manufacturer Part Number HT8GVBV3
Manufacturer Eaton
Product Series HT800
Family Series Eaton Pilot Lights, HT800 Series
Description Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Push-to-test light unit, NEMA 1, 2, 3, 3R, 4, 4X, 12, Illuminated, Push-to-test, Incandescent, full voltage light unit, Blue lens, Plastic, 24 Vac/dc, Chrome bezel_
Push-to-Test Yes
Mounting 30 mm
Lamp Type Incandescent
Lens Color Blue
Nominal Lamp Voltage 24 VAC, 24 VDC
NEMA Rating NEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Gross Weight 0.02 lbs
Net Weight 0.02 lbs