HT8HBGT3
Eaton Pilot Lights, HT800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HT8HBGT3 Eaton Pilot Lights, HT800 Series, INDICATING LIGHT 24V XFRMR INC GN
MFG Item Number
HT8HBGT3

HT8HBGT3 Eaton Pilot Lights, HT800 Series, INDICATING LIGHT 24V XFRMR INC GN

MFG Item Number
HT8HBGT3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, HT800 Series
Item #
HT8HBGT3
INDICATING LIGHT 24V XFRMR INC GN

HT800 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13
  • UL; CSA Approvals
The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.

  • Easy to Assemble
  • Watertight/Oiltight Design


Specifications

Specifications
Manufacturer Part Number HT8HBGT3
Manufacturer Eaton
Product Series HT800
Family Series Eaton Pilot Lights, HT800 Series
Description Eaton HT800 pushbutton, Watertight and Oiltight Indicating Light, Chrome, Transformer, incandescent, Indicating light, Green, 24 V
Mounting 30 mm
Lamp Type Incandescent
Lens Color Green
Nominal Lamp Voltage 24 VAC
Gross Weight 0 lbs
Net Weight 0 lbs