HT8JEH1DAA5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8JEH1DAA5 Eaton Switches, HT800 Series, 3-POS SEL SW BLK LEVER maintd W/2NO

MFG Item Number
HT8JEH1DAA5

HT8JEH1DAA5 Eaton Switches, HT800 Series, 3-POS SEL SW BLK LEVER maintd W/2NO

MFG Item Number
HT8JEH1DAA5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, HT800 Series
Item #
HT8JEH1DAA5
3-POS SEL SW BLK LEVER maintd W/2NO

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8JEH1DAA5
Manufacturer Eaton
Product Series HT800
Family Series Eaton Switches, HT800 Series
Description Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight-HT800, Selector switch unit, NEMA 3, 3R, 4, 4X, 12 and 13, Non-illuminated, Three-position, Maintained, maintained, maintained, Black actuator, Lever, 2 NO, Chrome bezel
Illuminated No
Number of Positions 3
Mounting 30 mm
Selector Function Maintained
Operator Type Lever
Contacts 2NO
Operator Color Black
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs