Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight-HT800, Selector switch unit, NEMA 3, 3R, 4, 4X, 12 and 13, Non-illuminated, Two-position, Momentary, maintained, Black actuator, Knob, 2 NO, 2 NC, Chrome bezel
Illuminated
No
Number of Positions
2
Mounting
30 mm
Selector Function
Momentary Spring Return From Left
Operator Type
Knob
Contacts
2NO, 2NC
Operator Color
Black
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X