Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT8JNH3A Eaton Switches, HT800 Series, 2POS SEL SW BLK KNOB SPR RTN RT OP ONLY
HT8JNH3A Eaton Switches, HT800 Series, 2POS SEL SW BLK KNOB SPR RTN RT OP ONLY
This item cannot be canceled or returned
Description
2POS SEL SW BLK KNOB SPR RTN RT OP ONLY
- 30.5 mm
- Water and Oiltight
- Available as Pushbuttons and Indicating Lights
- Momentary Contact
Specifications
Specifications
| Manufacturer Part Number |
HT8JNH3A |
| Manufacturer |
Eaton |
| Product Series |
HT800 |
| Family Series |
Eaton Switches, HT800 Series |
| Description |
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight-HT800, Selector switch unit, NEMA 3, 3R, 4, 4X, 12 and 13, Non-illuminated, Two-position, Maintained, momentary, Black actuator, Knob, Chrome bezel |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
30 mm |
| Selector Function |
Momentary Spring Return From Right |
| Operator Type |
Knob |
| Operator Color |
Black |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
HT8JNH3A
Eaton Switches, HT800 Series