Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight-HT800, Selector switch unit, Point-of-purchase unit, NEMA 3, 3R, 4, 4X, 12 and 13, Non-illuminated, Three-position, Black actuator, UP OFF DOWN, FOR OFF REV., OPEN OFF CLOSE, 1NO/1NC
Illuminated
No
Number of Positions
3
Mounting
30 mm
Selector Function
Momentary 2-Way Return-to-Center
Operator Type
Knob
Contacts
1NO, 1NC
Operator Color
Black
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X