Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT8L1T1 Eaton Switches, 120VAC TRANSFORMER LIGHT UNIT
HT8L1T1 Eaton Switches, 120VAC TRANSFORMER LIGHT UNIT
This item cannot be canceled or returned
Description
120VAC TRANSFORMER LIGHT UNIT
Specifications
Specifications
| Manufacturer Part Number |
HT8L1T1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
30.5 mm, Watertight/Oiltight-HT800, Transformer light unit, 120 Vac/dc, LED, full voltage light unit |
| Type |
Light Unit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |