Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT8LB Eaton Switches, LENS, INDICATING LIGHT, BLUE
HT8LB Eaton Switches, LENS, INDICATING LIGHT, BLUE
This item cannot be canceled or returned
Description
LENS, INDICATING LIGHT, BLUE
Specifications
Specifications
| Manufacturer Part Number |
HT8LB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton HT800 pushbutton lens, HT800 series, Watertight and Oiltight Replacement Lens, Blue, Plastic, Replacement lens |
| Type |
Lens |
| Color |
Blue |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |