HT8LEDBF7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8LEDBF7

Eaton Lamps, HT800 Series

HT8LEDBF7

Eaton Lamps, HT800 Series
120V AC/DC BLUE LED
MFG Item Number
HT8LEDBF7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, HT800 Series
Item #
HT8LEDBF7
120V AC/DC BLUE LED

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8LEDBF7
Manufacturer Eaton
Product Series HT800
Family Series Eaton Lamps, HT800 Series
Description 30.5 mm, Watertight/Oiltight-HT800, Replacement LED bulb, 120V, HT800 series pushbuttons and indicating lights, Blue lens
Type LED
Voltage 120 V
Approvals CSA, UL
Comments Blue
Net Weight 0.01 lbs
Gross Weight 0.025 lbs