HT8LEDGF3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8LEDGF3 Eaton Lamps, HT800 Series, 24V AC/DC GREEN LED

MFG Item Number
HT8LEDGF3

HT8LEDGF3 Eaton Lamps, HT800 Series, 24V AC/DC GREEN LED

MFG Item Number
HT8LEDGF3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, HT800 Series
Item #
HT8LEDGF3
24V AC/DC GREEN LED

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8LEDGF3
Manufacturer Eaton
Product Series HT800
Family Series Eaton Lamps, HT800 Series
Description Eaton HT800 pushbutton LED, 30.5 mm, Watertight/Oiltight-HT800, Replacement LED Bulb, 30.5 mm, watertight/oiltight-HT800, Green, Green, Green, 24 Vac/Vdc, Replacement LED bulb, indicating lights, 24V
Type LED
Voltage 24 V
Approvals CSA, UL
Comments Green
Net Weight 0 lbs
Gross Weight 0.02 lbs