Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HT8LEDRF1 Eaton Lamps, HT800 Series, 6-12V AC/DC RED LED
MFG Item Number
HT8LEDRF1
HT8LEDRF1 Eaton Lamps, HT800 Series, 6-12V AC/DC RED LED
MFG Item Number
HT8LEDRF1
This item cannot be canceled or returned
Description
30.5 mm Water and Oiltight Available as Pushbuttons and Indicating Lights Momentary Contact
Specifications
Specifications
Manufacturer Part Number
HT8LEDRF1
Manufacturer
Eaton
Product Series
HT800
Family Series
Eaton Lamps, HT800 Series
Description
30.5 mm, Watertight/Oiltight-HT800, Replacement LED Bulb, 30.5 mm, watertight/oiltight-HT800, Red, Red, Red, 6-12 Vac/Vdc, 30.5 mm, Replacement LED bulb, HT800, HT800 Series pushbuttons and indicating lights, 6-12V
Type
LED
Voltage
6-12 V
Approvals
CSA, UL
Comments
Red
Net Weight
0 lbs
Gross Weight
0.02 lbs
HT8LEDRF1
Eaton Lamps, HT800 Series