Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HT800 Series Information
| Manufacturer Part Number | HT8LEDRF3 |
|---|---|
| Manufacturer | Eaton |
| Product Series | HT800 |
| Family Series | Eaton Lamps, HT800 Series |
| Description | Eaton 30.5 mm, Watertight/Oiltight-HT800, Replacement LED Bulb, 30.5 mm, watertight/oiltight-HT800, Red, Red, Red, 24 Vac/Vdc, Replacement LED bulb, HT800, HT800 Series pushbuttons and indicating lights, 24V |
| Type | LED |
| Voltage | 24 V |
| Approvals | CSA, UL |
| Comments | Red |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |