HT8LEDYF3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8LEDYF3

Eaton Lamps, HT800 Series

HT8LEDYF3

Eaton Lamps, HT800 Series
24V AC/DC YELLOW LED
MFG Item Number
HT8LEDYF3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, HT800 Series
Item #
HT8LEDYF3
24V AC/DC YELLOW LED

HT800 Series Information

  • 30.5 mm
  • Water and Oiltight
  • Available as Pushbuttons and Indicating Lights
  • Momentary Contact

Specifications

Specifications
Manufacturer Part Number HT8LEDYF3
Manufacturer Eaton
Product Series HT800
Family Series Eaton Lamps, HT800 Series
Description 30.5 mm, Watertight/Oiltight-HT800, Replacement LED Bulb, 30.5 mm, watertight/oiltight-HT800, Yellow, 30.5 mm, Replacement LED bulb, HT800, HT800 Series pushbuttons and indicating lights, 24V
Type LED
Voltage 24 V
Approvals CSA, UL
Comments Yellow
Net Weight 0 lbs
Gross Weight 0.02 lbs