Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT8LNH8EF1Q1 Eaton Switches, HT800 Series, 4POS SEL SW BLK KNOB SPRG RTN POS 1 TO 2
MFG Item Number
HT8LNH8EF1Q1
HT8LNH8EF1Q1 Eaton Switches, HT800 Series, 4POS SEL SW BLK KNOB SPRG RTN POS 1 TO 2
MFG Item Number
HT8LNH8EF1Q1
This item cannot be canceled or returned
Description
4POS SEL SW BLK KNOB SPRG RTN POS 1 TO 2
- 30.5 mm
- Water and Oiltight
- Available as Pushbuttons and Indicating Lights
- Momentary Contact
Specifications
Specifications
| Manufacturer Part Number |
HT8LNH8EF1Q1 |
| Manufacturer |
Eaton |
| Product Series |
HT800 |
| Family Series |
Eaton Switches, HT800 Series |
| Description |
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight-HT800, Pushbutton, NEMA 3, 3R, 4, 4X, 12 and 13, Non-illuminated, Four-position, Momentary, maintained, maintained, maintained, Black actuator, Knob, 2 NO, 2 NC, Chrome bezel |
| Illuminated |
No |
| Number of Positions |
4 |
| Mounting |
30 mm |
| Selector Function |
Momentary Spring Return From Left |
| Operator Type |
Knob |
| Contacts |
2NO, 2NC |
| Operator Color |
Black |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CSA, UL |
| Net Weight |
0.445 lbs |
| Gross Weight |
0.5 lbs |
HT8LNH8EF1Q1
Eaton Switches, HT800 Series