Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8LP21 Eaton Switches, JUMBO LEGEND, MARKED JOG REV.

MFG Item Number
HT8LP21

HT8LP21 Eaton Switches, JUMBO LEGEND, MARKED JOG REV.

MFG Item Number
HT8LP21
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HT8LP21
JUMBO LEGEND, MARKED JOG REV.

Series Information

Specifications

Specifications
Manufacturer Part Number HT8LP21
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton HT800 pushbutton legend plate, HT800 series, Watertight and Oiltight Legend Plate, Black, Legend: JOG REV., Jumbo
Switch Type 2-Position Selector Switch
Legend Jog/Rev
Hole Size 30 mm
Shape Square
Material Plastic
Cover Color Black
Legend Location Top
Height 2.19 "
Width 2.19 "
Net Weight 0.02 lbs
Gross Weight 0.02 lbs