Series Information
| Manufacturer Part Number | HT8LP34 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton HT800 pushbutton legend plate, HT800 series, Watertight and Oiltight Legend Plate, Red, Legend: STOP, Jumbo |
| Switch Type | Pushbutton |
| Legend | Stop |
| Hole Size | 30 mm |
| Shape | Square |
| Material | Plastic |
| Cover Color | Red |
| Legend Location | Top |
| Height | 2.19 " |
| Width | 2.19 " |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |