HT800 Series Information
| Manufacturer Part Number | HT8LRH8E |
|---|---|
| Manufacturer | Eaton |
| Product Series | HT800 |
| Family Series | Eaton Switches, HT800 Series |
| Description | Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight-HT800, Selector switch unit, NEMA 3, 3R, 4, 4X, 12 and 13, Non-illuminated, Four-position, Maintained, maintained, maintained, momentary, Black actuator, Knob, Chrome bezel |
| Illuminated | No |
| Number of Positions | 4 |
| Mounting | 30 mm |
| Selector Function | Momentary Spring Return From Right |
| Operator Type | Knob |
| Operator Color | Black |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |