Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HT8SP24 Eaton Switches, STANDARD LEGEND, MARKED OFF
MFG Item Number
HT8SP24

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HT8SP24 Eaton Switches, STANDARD LEGEND, MARKED OFF

MFG Item Number
HT8SP24
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
HT8SP24
STANDARD LEGEND, MARKED OFF

Series Information

Specifications

Specifications
Manufacturer Part Number HT8SP24
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton HT800 pushbutton legend plate, HT800 series, Watertight and Oiltight Legend Plate, Red, Legend: OFF, 30.5 mm
Switch Type Pushbutton
Legend Off
Hole Size 30 mm
Shape Square
Material Plastic
Cover Color Red
Legend Location Top
Height 1.77 "
Width 1.77 "
Net Weight 0.02 lbs
Gross Weight 1 lb