Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8SP32 Eaton Switches, STANDARD LEGEND, MARKED SLOW

MFG Item Number
HT8SP32

HT8SP32 Eaton Switches, STANDARD LEGEND, MARKED SLOW

MFG Item Number
HT8SP32
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HT8SP32
STANDARD LEGEND, MARKED SLOW

Series Information

Specifications

Specifications
Manufacturer Part Number HT8SP32
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton HT800 pushbutton legend plate, HT800 series, Watertight and Oiltight Legend Plate, Black, Legend: SLOW, Standard
Switch Type Pushbutton
Legend Slow
Hole Size 30 mm
Shape Square
Material Plastic
Cover Color Black
Legend Location Top
Height 1.77 "
Width 1.77 "
Net Weight 0.02 lbs
Gross Weight 0.02 lbs