Series Information
| Manufacturer Part Number | HT8SP73 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton HT800 pushbutton legend plate, HT800 series, Watertight and Oiltight Legend Plate, Black, Legend: CLOSE, 30.5 mm |
| Switch Type | Pushbutton |
| Legend | Close |
| Hole Size | 30 mm |
| Shape | Square |
| Material | Plastic |
| Cover Color | Black |
| Legend Location | Top |
| Height | 1.77 " |
| Width | 1.77 " |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |