Series Information
| Manufacturer Part Number | HT8SP77 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton HT800 pushbutton legend plate, HT800 series, Watertight and Oiltight Legend Plate, Red or black, Legend: Blank legend, Standard |
| Legend | (Blank) |
| Hole Size | 30 mm |
| Shape | Square |
| Material | Plastic |
| Cover Color | Black |
| Legend Location | Top |
| Height | 1.77 " |
| Width | 1.77 " |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |