Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HT8V7 Eaton Switches, 120V AC/DC RESISTOR TYPE LIGHT UNIT

MFG Item Number
HT8V7

HT8V7 Eaton Switches, 120V AC/DC RESISTOR TYPE LIGHT UNIT

MFG Item Number
HT8V7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HT8V7
120V AC/DC RESISTOR TYPE LIGHT UNIT

Series Information

Specifications

Specifications
Manufacturer Part Number HT8V7
Manufacturer Eaton
Family Series Eaton Switches
Description 30.5 mm, Watertight/Oiltight-HT800, Light unit, 120 Vac/dc, Incandescent, transformer light unit
Type Light Unit
For Use With HT800
Comments 120 VAC/VDC
Net Weight 0 lbs
Gross Weight 0 lbs