Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HT8X3 Eaton Switches, SEALING/SPACER GASKET
HT8X3 Eaton Switches, SEALING/SPACER GASKET
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HT8X3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton HT800 pushbutton gasket, 30.5 mm, Watertight/Oiltight-HT800, Spacer,watertight/oiltight-HT800, Used with HT800 series operators |
| Type |
Gasket |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.17 lbs |