HTB-88M-R
Eaton's Bussmann series Fuseblocks & Holders, HTB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HTB-88M-R Eaton's Bussmann series Fuseblocks & Holders, HTB Series, FUSEHOLDER, RoHS COMPLIANT

MFG Item Number
HTB-88M-R

HTB-88M-R Eaton's Bussmann series Fuseblocks & Holders, HTB Series, FUSEHOLDER, RoHS COMPLIANT

MFG Item Number
HTB-88M-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, HTB Series
Item #
HTB-88M-R
FUSEHOLDER, RoHS COMPLIANT

HTB Series Information

Specifications

Specifications
Manufacturer Part Number HTB-88M-R
Manufacturer Eaton's Bussmann series
Product Series HTB
Family Series Eaton's Bussmann series Fuseblocks & Holders, HTB Series
Description FUSEHOLDER, RoHS COMPLIANT
Current Rating 16 A
Voltage 250 V
Poles 1
Fuse Type Miniature
Fuse Size 5 mm x 20 mm
Connection Type Blade, Quick Connect
Mounting Panel Mount
Net Weight 0.001 lbs
Gross Weight 0.0001 lbs