Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
HTB-98
Eaton's Bussmann series Fuseblocks & Holders
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
HTB-98 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
FUSEHOLDER |
| Fuse Type |
Miniature |
| Net Weight |
0.001 lbs |
| Gross Weight |
1.1 lbs |
HTB-98
Eaton's Bussmann series Fuseblocks & Holders