Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HTB18L-P4A5BB Sick Photoelectric Sensors, Photoelectric sensors, HTB18L-P4A5BB
HTB18L-P4A5BB Sick Photoelectric Sensors, Photoelectric sensors, HTB18L-P4A5BB
Item Number
HTB18L-P4A5BB
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, HTB18L-P4A5BB
Specifications
Specifications
| Manufacturer Part Number |
1073611 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, H18 Sure Sense, HTB18L-P4A5BB, Device version: Standard, Communication interface: -, Mounting system type: M18, head/side (24.1 … 25.4 mm), Sensor/ detection principle: Photoelectric proximity sensor, Background suppression, Sensi |
| Beam Type |
Laser |
| Connection Type |
M12 Connector |
| Operating Mode |
Dark On |
| Output Type |
PNP |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.09 lbs |
HTB18L-P4A5BB
Sick Photoelectric Sensors