HTC-15M
Eaton's Bussmann series Fuseblocks & Holders, HTC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HTC-15M Eaton's Bussmann series Fuseblocks & Holders, HTC Series, FUSEHOLDER

MFG Item Number
HTC-15M

HTC-15M Eaton's Bussmann series Fuseblocks & Holders, HTC Series, FUSEHOLDER

MFG Item Number
HTC-15M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, HTC Series
Item #
HTC-15M
FUSEHOLDER

HTC Series Information

Specifications

Specifications
Manufacturer Part Number HTC-15M
Manufacturer Eaton's Bussmann series
Product Series HTC
Family Series Eaton's Bussmann series Fuseblocks & Holders, HTC Series
Description FUSEHOLDER
Current Rating 6.3 A
Voltage 250 V
Poles 1
Fuse Type Miniature
Fuse Size 5 mm x 20 mm
Mounting Panel Mount
Net Weight 0.015 lbs
Gross Weight 0.0353 lbs