Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMETCM Series
HTCM86
Hammond Manufacturing Enclosures, HMETCM Series
Top Cabling Module 200mm - Fits -
This item cannot be canceled or returned
Description
Enclosures, HMETCM Series
Top Cabling Module 200mm - Fits -
HMETCM Series Information
Specifications
Specifications
| Manufacturer Part Number |
HTCM86 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMETCM |
| Family Series |
Hammond Manufacturing Enclosures, HMETCM Series |
| Description |
Top Cabling Module 200mm - Fits - 800W x 600D - Steel/Lt Gray |
| Accessory Type |
Top Cable Module |
| Nominal Height |
8 " |
| Nominal Width |
32 " |
| Nominal Depth |
24 " |
| Net Weight |
36 lbs |
| Gross Weight |
36 lbs |
HTCM86
Hammond Manufacturing Enclosures, HMETCM Series