Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HTCMS36 Hammond Manufacturing Enclosures, HMETCM Series, Top Cabling Module 300mm Side -
HTCMS36 Hammond Manufacturing Enclosures, HMETCM Series, Top Cabling Module 300mm Side -
This item cannot be canceled or returned
Description
Enclosures, HMETCM Series
Top Cabling Module 300mm Side -
HMETCM Series Information
Specifications
Specifications
| Manufacturer Part Number |
HTCMS36 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMETCM |
| Family Series |
Hammond Manufacturing Enclosures, HMETCM Series |
| Description |
Top Cabling Module 300mm Side - Fits - 600D - Steel/Lt Gray |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Side |
| Kit |
Kit with Hardware |
| Nominal Height |
12 " |
| Nominal Depth |
24 " |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
HTCMS36
Hammond Manufacturing Enclosures, HMETCM Series