Series Information
| Manufacturer Part Number | HTCT250-250-1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | The HTCT250-250-1 Compression Connector Tap used to tap into continuous conductors as a splice or pig tailing. Each HTAP terminates a wide range of conductor sizes and combinations of code and flex conductors Class G, H, I, and Diesel Locomotive to suit |
| Wire Size Range | 2 AWG |
| Color Code | Purple |
| Approvals | CSA, cULus |
| Net Weight | 0.0208 lbs |
| Gross Weight | 0.0208 lbs |