Series Information
| Manufacturer Part Number | HTDU6R-E |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The HTDU6R-E Underground Hazard Tape is designed for harsh, outdoor environments. The legend reads, Caution Electric Line Buried Below. Constructed of detectable, laminated, flame-resistant aluminum. 6.27 x 1000' 159.25 mm x 304.8 m. Color Red. |
| Application | Safety & Compliance |
| Material Type | Aluminum |
| Text Color | Black |
| Background Color | Red |
| Label Height | 6 " |
| Label Width | 6 " |
| Language | English |
| Legend | Caution Electric Line Buried Below |
| Net Weight | 16.585 lbs |
| Gross Weight | 16.585 lbs |