Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HTH Series
HTH124820
Hammond Manufacturing Enclosures, HTH Series
Top Hat 12in - Fits 48W x 20D -
MFG Item Number
HTH124820
This item cannot be canceled or returned
Description
Top Hat 12in - Fits 48W x 20D -
Specifications
Specifications
| Manufacturer Part Number |
HTH124820 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HTH |
| Family Series |
Hammond Manufacturing Enclosures, HTH Series |
| Description |
Top Hat 12in - Fits 48W x 20D - Steel/Gray |
| Accessory Type |
Cable Modules |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Comments |
Top Hat |
| Net Weight |
95 lbs |
| Gross Weight |
95 lbs |
HTH124820
Hammond Manufacturing Enclosures, HTH Series