Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HTL10-D-4Q Minarik Drives Miscellaneous, Drive, DC, 115/230Vac Input, Chassis
MFG Item Number
HTL10-D-4Q
HTL10-D-4Q Minarik Drives Miscellaneous, Drive, DC, 115/230Vac Input, Chassis
MFG Item Number
HTL10-D-4Q
This item cannot be canceled or returned
Description
Drive, DC, 115/230Vac Input, Chassis
Specifications
Specifications
| Manufacturer |
Minarik Drives |
| Family Series |
Minarik Drives Miscellaneous |
| Manufacturer Part Number |
HTL10-D-4Q |
| Description |
Drive, DC, 115/230Vac Input, Chassis 0-12, 0-24, 0-36, 0-48Vdc Output 5-20 Amps Continuous Current |
| Net Weight |
2.64 lbs |
| Gross Weight |
3.065 lbs |
HTL10-D-4Q
Minarik Drives Miscellaneous