HTL4
Eaton's Crouse-Hinds series Chemicals, HTL Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HTL4 Eaton's Crouse-Hinds series Chemicals, HTL Series, 4 OZ TUBE HIGH TEMP THRD LUBRICANT
MFG Item Number
HTL4

HTL4 Eaton's Crouse-Hinds series Chemicals, HTL Series, 4 OZ TUBE HIGH TEMP THRD LUBRICANT

MFG Item Number
HTL4
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, HTL Series
Item #
HTL4
4 OZ TUBE HIGH TEMP THRD LUBRICANT

HTL Series Information

  • Effective and Stable from ‑70°F~1800°F
  • Prevents Seizure, Galling, and Rust
  • Stops Galvanic Action
  • Maintains Grounding Continuity
  • Effective Between Dissimilar Metals
Crouse‑Hinds HTL is a high temperature, anti‑seize, conductive thread lubricant. It is used on lighting fixture threaded joints and on threaded joints of the enclosures of any heat producting apparatus or control.

Specifications

Specifications
Manufacturer Part Number HTL4
Manufacturer Eaton's Crouse-Hinds series
Product Series HTL
Family Series Eaton's Crouse-Hinds series Chemicals, HTL Series
Description Eaton Crouse-Hinds series HTL high temperature thread lubricant, Effective and stable from -70°F to +1800°F, 4 oz tube
Type High Temperature Thread Lubricant
Net Weight 0.305 lbs
Gross Weight 0.305 lbs