Series Information
| Manufacturer Part Number | HTMLT10WEH-LP |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | Panduit Heat Trace MLT Wave-Ty Ties are designed for superior electric heat trace installation and built with a locking head design to increase productivity. Their wide, flat profile eliminates the puncture risk of wire ties and also reduces the risk of |
| Length | 35.9 " |
| Nominal Length | 36 " |
| Tensile Strength (lb) | 600 lbs |
| Type | Stainless Steel |
| Material | Stainless Steel |
| Environment | Indoor, Outdoor |
| Color | Natural |
| Net Weight | 3.92 lbs |
| Gross Weight | 3.92 lbs |