Series Information
| Manufacturer Part Number | HTMLT6WEH-LP |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | Panduit Heat Trace MLT Wave-Ty Ties are designed for superior electric heat trace installation and built with a locking head design to increase productivity. Their wide, flat profile eliminates the puncture risk of wire ties and also reduces the risk of |
| Length | 23.4 " |
| Nominal Length | 24 " |
| Tensile Strength (lb) | 600 lbs |
| Type | Stainless Steel |
| Material | Stainless Steel |
| Environment | Indoor, Outdoor |
| Color | Natural |
| Net Weight | 2.935 lbs |
| Gross Weight | 2.93 lbs |