Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HTP79F3AS
MFG Item Number
HTP79F3AS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HTP79F3AS |
| Manufacturer |
Appleton |
| Family Series |
Appleton Transformers |
| Description |
3Kva 480D-380Y Ss |
| Phase |
3 |
| Type |
Distribution |
| VA Rating |
3,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
220 V, 380Y V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Temperature Rise (F) |
239 °F |
| Approvals |
CSA, UL |
| Net Weight |
121 lbs |
| Gross Weight |
121 lbs |
HTP79F3AS
Appleton Transformers