Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HTP84F9AS Appleton Transformers, 9Kva 208D-480Y Ss
MFG Item Number
HTP84F9AS
HTP84F9AS Appleton Transformers, 9Kva 208D-480Y Ss
MFG Item Number
HTP84F9AS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HTP84F9AS |
| Manufacturer |
Appleton |
| Family Series |
Appleton Transformers |
| Description |
9Kva 208D-480Y Ss |
| Phase |
3 |
| Type |
Distribution |
| VA Rating |
9,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
277 V, 480Y V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Temperature Rise (F) |
239 °F |
| Approvals |
CSA, UL |
| Net Weight |
256 lbs |
| Gross Weight |
256 lbs |
HTP84F9AS
Appleton Transformers