Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HTRC2NICFS Greystone Energy Systems HVAC Sensors, HTRC Series, 2pct. room continental, humidity and
MFG Item Number
HTRC2NICFS
HTRC2NICFS Greystone Energy Systems HVAC Sensors, HTRC Series, 2pct. room continental, humidity and
MFG Item Number
HTRC2NICFS
This item cannot be canceled or returned
Description
HVAC Sensors, HTRC Series
2pct. room continental, humidity and
Thermoset Polymer Based Capacitive Screw Terminal Block Connection LCD Display The HTRC Humidity/Temperature transmitter incorporates two sensors in one attractive wall mount enclosure for the most efficient environmental monitoring and control system. It uses a eld‑proven RH sensor to monitor relative humidity and a curve‑matched thermistor to measure temperature and provides two analog outputs of either 4‑20 mA, 0‑5Vdc or 0‑10 Vdc.
Specifications
Specifications
Manufacturer Part Number
HTRC2NICFS
Manufacturer
Greystone Energy Systems
Product Series
HTRC
Family Series
Greystone Energy Systems HVAC Sensors, HTRC Series
Description
2pct. room continental, humidity and temperature transmitter, c/w 24 Vac/dc supply, 4-20mA output and
Application
Indoor
Output
4-20 mA
Input
24 VAC, 24 VDC
Humidity Range
0-100 % RH
Display
None
Override
Yes
Set Point
No
Approvals
CE
Operating Temperature
32-122 °F
Net Weight
0 lbs
Gross Weight
0 lbs
HTRC2NICFS
Greystone Energy Systems HVAC Sensors, HTRC Series