Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HTRC3LVF Greystone Energy Systems HVAC Sensors, HTRC Series, 3pct. room continental, humidity and
HTRC3LVF Greystone Energy Systems HVAC Sensors, HTRC Series, 3pct. room continental, humidity and
This item cannot be canceled or returned
Description
HVAC Sensors, HTRC Series
3pct. room continental, humidity and
Thermoset Polymer Based Capacitive Screw Terminal Block Connection LCD Display The HTRC Humidity/Temperature transmitter incorporates two sensors in one attractive wall mount enclosure for the most efficient environmental monitoring and control system. It uses a eld‑proven RH sensor to monitor relative humidity and a curve‑matched thermistor to measure temperature and provides two analog outputs of either 4‑20 mA, 0‑5Vdc or 0‑10 Vdc.
Specifications
Specifications
Manufacturer Part Number
HTRC3LVF
Manufacturer
Greystone Energy Systems
Product Series
HTRC
Family Series
Greystone Energy Systems HVAC Sensors, HTRC Series
Description
3pct. room continental, humidity and temperature transmitter, c/w 24 Vac/dc supply, 0-5 Vdc or 0-10Vdc
Application
Indoor
Output
0-10 VDC, 0-5 VDC
Input
24 VAC, 24 VDC
Humidity Range
0-100 % RH
Display
LCD
Override
No
Set Point
No
Approvals
CE
Operating Temperature
32-122 °F
Net Weight
0 lbs
Gross Weight
0 lbs
HTRC3LVF
Greystone Energy Systems HVAC Sensors, HTRC Series