HTS5F45AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HTS5F45AS SolaHD Transformers, HT Series, 45KVA 480D-240DCT SS

MFG Item Number
HTS5F45AS

HTS5F45AS SolaHD Transformers, HT Series, 45KVA 480D-240DCT SS

MFG Item Number
HTS5F45AS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HT Series
Item #
HTS5F45AS
45KVA 480D-240DCT SS

HT Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HTS5F45AS
Manufacturer SolaHD
Product Series HT
Family Series SolaHD Transformers, HT Series
Description Non-Ventilated Automation Transformer, Stainless Steel, 45 kVA, Primary Amps 54.2, Secondary Amps 108.3, 480 Volt Delta Primary, 240 Volt Delta Secondary with reduced capacity center tap, 60 HZ, Three Phase
Phase 3
Type Distribution
VA Rating 45,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Delta Secondary
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Floor
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 920 lbs
Gross Weight 876 lbs