HTS7F9AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HTS7F9AS SolaHD Transformers, HT Series, 9KVA 600D-208Y 3R 304 SS ENC

MFG Item Number
HTS7F9AS

HTS7F9AS SolaHD Transformers, HT Series, 9KVA 600D-208Y 3R 304 SS ENC

MFG Item Number
HTS7F9AS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HT Series
Item #
HTS7F9AS
9KVA 600D-208Y 3R 304 SS ENC

HT Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HTS7F9AS
Manufacturer SolaHD
Product Series HT
Family Series SolaHD Transformers, HT Series
Description Non-Ventilated Automation Transformer, Stainless Steel, 9 kVA, Primary Amps 8.7, Secondary Amps 25.0, 600 Volt Delta Primary, 208Y/120 Secondary, 60 HZ, Three Phase
Phase 3
Type Distribution
VA Rating 9,000 VA
Primary Voltage 600 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 255 lbs
Gross Weight 225 lbs