Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HTWC2-2-1

Panduit Terminals

HTWC2-2-1

Panduit Terminals
StructuredGround HTWC2-2-1 HTAP, Kit, 2
MFG Item Number
HTWC2-2-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Terminals, Series
Item #
HTWC2-2-1
StructuredGround HTWC2-2-1 HTAP, Kit, 2

Series Information

Specifications

Specifications
Manufacturer Part Number HTWC2-2-1
Manufacturer Panduit
Family Series Panduit Terminals
Description The HTWC2-2-1 kit includes HTCT2-2-1 HTAP and CLRCVR2-1 clear cover and is used to tap into continuous copper conductors as a splice or pigtailing. Code conductor range is 2 – 6 AWG STR/SOL Run and Tap 1 or Flex conductors 2 – 8 AWG Run and Tap 1, code
Wire Size Range 14-2 AWG
Material Copper
Net Weight 0.2 lbs
Gross Weight 0.2 lbs