Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HTZB2X2 HellermannTyton Enclosures, Raised Floor Enclosure, 2ft. x 2ft.,
HTZB2X2 HellermannTyton Enclosures, Raised Floor Enclosure, 2ft. x 2ft.,
This item cannot be canceled or returned
Description
Raised Floor Enclosure, 2ft. x 2ft.,
Specifications
Specifications
| Manufacturer Part Number |
HTZB2X2 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Enclosures |
| Description |
Raised Floor Enclosure, 2ft. x 2ft., Aluminum, Silver, 1/ctn |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
8 " |
| Comments |
Maximum of 12 x RJ45 outlets. Can be used with LJ6C adaptor |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HTZB2X2
HellermannTyton Enclosures