Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HU-225-2-VDC MAMAC Systems HVAC Sensors, HU-225 Series, Humidity Sensor, Wall Mount, 2pct. acc,
MFG Item Number
HU-225-2-VDC-MAMA
HU-225-2-VDC MAMAC Systems HVAC Sensors, HU-225 Series, Humidity Sensor, Wall Mount, 2pct. acc,
MFG Item Number
HU-225-2-VDC-MAMA
This item cannot be canceled or returned
Description
HVAC Sensors, HU-225 Series
Humidity Sensor, Wall Mount, 2pct. acc,
HU-225 Series Information
- Ultra fast response
- Proprietary hydrophobic and oleophobic ePTFE filter
- Rugged steel enclosure
- Two temperature compensated output versions
- Conforms to EMC and RoHS standards
Specifications
Specifications
| Manufacturer Part Number |
HU-225-2-VDC-MAMA |
| Manufacturer |
MAMAC Systems |
| Product Series |
HU-225 |
| Family Series |
MAMAC Systems HVAC Sensors, HU-225 Series |
| Description |
Humidity Sensor, Wall Mount, 2pct. acc, 0-5VDC/0-10VDC |
| Application |
Indoor |
| Output |
0-10 VDC, 0-5 VDC |
| Input |
12-35 VAC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Operating Temperature |
-30-130 °F |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.155 lbs |
HU-225-2-VDC
MAMAC Systems HVAC Sensors, HU-225 Series