HU-227-2-VDC-17
MAMAC Systems HVAC Sensors, HU-227 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HU-227-2-VDC-17 MAMAC Systems HVAC Sensors, HU-227 Series, Outside Air Humidity/Temp Sensor,

MFG Item Number
HU-227-2-VDC-17-MAMA

HU-227-2-VDC-17 MAMAC Systems HVAC Sensors, HU-227 Series, Outside Air Humidity/Temp Sensor,

MFG Item Number
HU-227-2-VDC-17-MAMA
Item Number
HU-227-2-VDC-17
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, HU-227 Series
Item #
HU-227-2-VDC-17
Outside Air Humidity/Temp Sensor,

HU-227 Series Information

  • Ultra fast response
  • Proprietary hydrophobic and oleophobic ePTFE filter
  • Conformal coated and moisture sealed elec‑tronics
  • Rugged steel enclosure
  • Two temperature compensated humidity output versions
  • Conforms to EMC and RoHS standards
The HU‑227 Outside Air Humidity and Temperature Sensor is designed to handle 100% condensing humidity. The electronics are moisture sealed with an acrylic coating, and the sensing element is protected with an ePTFE (expanded Teflon) filter media. The unit can be directly mounted inside fresh air hoods of air handlers or underneath roof overhangs of any building. The sensor can also be installed inside the air handler fresh air duct. The Teflon protected cross‑linked capacitive humidity sensor is not affected by prolonged exposure to condensing humidity, harsh environments, contaminants, fog or other extreme environmental conditions. The rugged NEMA‑4 (IP‑65) rated steel enclosure, thick‑walled aluminum probe and gasket sealed cover offer a reliable solution for factory‑mounted applications. Each HU‑227 is calibrated at multiple points in a NIST traceable calibration chamber to meet or exceed (‑+2%) RH or (‑+3%) RH accuracy. Units are temperature compensated over ‑30 F (‑35 C) to +130 F (55 C) temperature range operation with negligible error. HU‑227 is available with more than 16 types of interchangeable NTC thermistors, precision platinum, nickel or balco RTDs for universal compatibility.

Specifications

Specifications
Manufacturer Part Number HU-227-2-VDC-17-MAMA
Manufacturer MAMAC Systems
Product Series HU-227
Family Series MAMAC Systems HVAC Sensors, HU-227 Series
Description Outside Air Humidity/Temp Sensor, 2pct. acc, 0-5VDC/0-10VDC, 20K ohm NTC Thermistor
Application Duct, Outdoor
Output 0-10 VDC, 0-5 VDC
Input 12-35 VAC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Approvals CE
Operating Temperature -30-130 °F
Comments 20000 ohm NTC thermistor
Net Weight 0.91 lbs
Gross Weight 1.2 lbs