HU-921-VDC-10
MAMAC Systems HVAC Sensors, HU-921 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HU-921-VDC-10 MAMAC Systems HVAC Sensors, HU-921 Series, OEM/Unit Mount Humidity Sensor, 3pct.

MFG Item Number
HU-921-VDC-10-MAMA

HU-921-VDC-10 MAMAC Systems HVAC Sensors, HU-921 Series, OEM/Unit Mount Humidity Sensor, 3pct.

MFG Item Number
HU-921-VDC-10-MAMA
Item Number
HU-921-VDC-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, HU-921 Series
Item #
HU-921-VDC-10
OEM/Unit Mount Humidity Sensor, 3pct.

HU-921 Series Information

  • Ultra fast response
  • Proprietary hydrophobic and oleophobic ePTFE filter
  • Conformal coated and moisture sealed electronics
  • Two temperature compensated output versions
The HU‑921 is designed for humidification/dehumidification and economizer control on packaged roof‑top air handlers. Humidity sensors are calibrated over 0 to 100% RH and offer (‑+3%) accuracy over 30 to 70% RH and are temperature compensated from ‑30 F (‑35 C) to 130 F (55 C). By limiting the accuracy over the usable range for controls, significant cost reductions can be provided to OEM manufacturers. HU‑921 humidity sensor is designed to handle 100% condensing humidity. The electronics are moisture sealed with an acrylic coating, and the sensing element is protected with an ePTFE (expanded Teflon) filter media. The sensor is designed to be factory or field installed in fresh air hoods, discharge or return air ducts of air handlers. Rugged 20% glass‑filled low smoke UL‑95‑V‑0 polycarbonate enclosure, external mounting bracket to accommodate uneven mounting surface, and 1/4" quick disconnect terminals for wire harnesses are some of the features which make the HU‑921 a reliable and cost‑effective solution for OEM humidity and economizer controls. HU‑921 is available with more than 16 types of interchangeable NTC thermistors, precision platinum, nickel or balco RTDs for universal compatibility.

Specifications

Specifications
Manufacturer Part Number HU-921-VDC-10-MAMA
Manufacturer MAMAC Systems
Product Series HU-921
Family Series MAMAC Systems HVAC Sensors, HU-921 Series
Description OEM/Unit Mount Humidity Sensor, 3pct. acc, 0-10VDC, 10K ohm NTC Thermistor(Carel)
Application Duct, Fresh Air Hoods
Output 0-10 VDC
Input 12-35 VAC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Operating Temperature -30-130 °F
Comments 10,000 ohm NTC thermistor (Type II)
Net Weight 0.5 lbs
Gross Weight 0.5 lbs